HAVIT

HAVIT SAE threaded flange JIC-37° AFG-104JIC15/8

  • ERIKS:14306220
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€37.20/ pieceexcl. VAT

€45.01incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE threaded flange JIC
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.5/8-12 UN
Max. operation pressure
280 bar
Weight
0.7 kg
A
1.5/8-12 UN
B
27.5 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F
68 mm
G
65 mm
H
14 mm
L
11.5 mm
M
M 10x30
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026