HAVIT

HAVIT SAE threaded flange JIC-37° AFG-104JIC1.5/16

  • ERIKS:14306212
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€50.80/ pieceexcl. VAT

€61.47incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFG
Flange type
SAE threaded flange JIC
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
JIC 37° cone
Thread Size
1.5/16-12 UN
Max. operation pressure
280 bar
Weight
0.7 kg
A
1.5/16-12 UN
B
21.5 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F
68 mm
G
65 mm
H
14 mm
L
11.5 mm
M
M 10x30
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 09/11/2026