




€30.90/ pieceexcl. VAT
€37.39incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFG |
Flange type | SAE threaded flange JIC |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Thread form | JIC 37° cone |
Thread Size | 1.5/16-12 UN |
Max. operation pressure | 320 bar |
Weight | 0.5 kg |
A | 1.5/16-12 UN |
B | 21.5 mm |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 55 mm |
G | 63 mm |
H | 16 mm |
L | 11.5 mm |
M | M 10x30 |