HAVIT

HAVIT SAE split flange halves set FH-6004-CR3

  • ERIKS:14309223
Image 1
Image 2
Image 1
Image 2
Includes:
  • Two split flange halves
  • Supplied without bolt set and O-ring
Save to list

€11.50/ pieceexcl. VAT

€13.92incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
FH
Flange type
Split flange
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
420 bar
Fastening screws
M 14x50
Weight
0.4 kg
A
54.8 mm
B
44.5 mm
C
66.6 mm
D
95 mm
E
15.9 mm
F
39 mm
G
38 mm
H
27 mm
I
9.8 mm
L
14.6 mm
Alternatives
Product Image

HAVIT SAE split flange halves set FH-6004-ZiNi

  • Eriks:14309225
  • Manufacturer:SATZ-FH-6004-ZN

€13.70/ pieceexcl. VAT

€16.58incl. VAT

27 In stock - Estimated delivery date 06/11/2026
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 06/11/2026