HAVIT

HAVIT SAE split flange halves set FH-6003-CR3

  • ERIKS:14309219
Image 1
Image 2
Image 1
Image 2
Includes:
  • Two split flange halves
  • Supplied without bolt set and O-ring
Save to list

€8.00/ pieceexcl. VAT

€9.68incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
FH
Flange type
Split flange
Pressure class
6000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
420 bar
Fastening screws
M 12x45
Weight
0.27 kg
A
48.4 mm
B
38.8 mm
C
57.2 mm
D
81 mm
E
13.9 mm
F
35 mm
G
33 mm
H
24 mm
I
9 mm
L
13.3 mm
Alternatives
Product Image

HAVIT SAE split flange halves set FH-6003-ZiNi

  • Eriks:14309221
  • Manufacturer:SATZ-FH-6003-ZN

€13.20/ pieceexcl. VAT

€15.97incl. VAT

55 In stock - Estimated delivery date 06/11/2026
Spare parts & accessories

€3.54/ pieceexcl. VAT

€4.28incl. VAT

1006 In stock - Estimated delivery date 06/11/2026