HAVIT

HAVIT SAE split flange halves set FH-3009-CR3

  • ERIKS:14309190
Image 1
Image 2
Image 1
Image 2
Includes:
  • Two split flange halves
  • Supplied without bolt set and O-ring
Save to list

€81.50/ pieceexcl. VAT

€98.62incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
FH
Flange type
Split flange
Pressure class
3000 psi
SAE flange size
3.1/2 in
Material
Steel
Surface protection
Zinc Plated
Max. operation pressure
35 bar
Fastening screws
M 16x50
Weight
0.75 kg
A
115.1 mm
B
102.4 mm
C
120.7 mm
D
152 mm
E
34.95 mm
F
70 mm
G
28 mm
H
22 mm
I
10.7 mm
L
17 mm
Alternatives
Product Image

HAVIT SAE split flange halves set FH-3009-ZiNi

  • Eriks:14309192
  • Manufacturer:SATZ-FH-3009-ZN

€83.00/ pieceexcl. VAT

€100.43incl. VAT

4 In stock - Estimated delivery date 06/11/2026
Spare parts & accessories

€10.84/ pieceexcl. VAT

€13.12incl. VAT

594 In stock - Estimated delivery date 06/11/2026