




€16.10/ pieceexcl. VAT
€19.48incl. VAT
Sold per: 75Min. order: 75
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 175 bar |
Fastening screws | M 12x40 |
Weight | 0.37 kg |
A | 84.9 mm |
B | 74.9 mm |
C | 88.9 mm |
D | 114 mm |
E | 25.4 mm |
F | 54 mm |
G | 38 mm |
H | 19 mm |
I | 9 mm |
L | 13.3 mm |
€33.10/ pieceexcl. VAT
€40.05incl. VAT
564 In stock - Estimated delivery date 06/11/2026