




€19.90/ pieceexcl. VAT
€24.08incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | FH |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 210 bar |
Fastening screws | M 12x35 |
Weight | 0.25 kg |
A | 72.3 mm |
B | 62.8 mm |
C | 77.8 mm |
D | 102 mm |
E | 21.45 mm |
F | 49 mm |
G | 26 mm |
H | 16 mm |
I | 9 mm |
L | 13.3 mm |
€14.80/ pieceexcl. VAT
€17.91incl. VAT
88 In stock - Estimated delivery date 06/11/2026€5.79/ pieceexcl. VAT
€7.01incl. VAT
2886 In stock - Estimated delivery date 06/11/2026