




€28.70/ pieceexcl. VAT
€34.73incl. VAT
Sold per: 330Min. order: 330
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 420 bar |
Fastening screws | M 16x55 |
Weight | 0.55 kg |
A | 64.3 mm |
B | 51.5 mm |
C | 79.3 mm |
D | 107 mm |
E | 18.25 mm |
F | 47.7 mm |
H | 30 mm |
I | 12 mm |
L | 17 mm |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 04/11/2026