




€19.40/ pieceexcl. VAT
€23.47incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 420 bar |
Fastening screws | M 14x50 |
Weight | 0.34 kg |
A | 54.8 mm |
B | 44.5 mm |
C | 66.6 mm |
D | 92 mm |
E | 15.9 mm |
F | 38.7 mm |
H | 27 mm |
I | 9.8 mm |
L | 15 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 04/11/2026