HAVIT

HAVIT SAE split flange half flat set HF-6001-ZiNi

  • ERIKS:14310757
Image 1
Image 2
Image 1
Image 2
Includes:
  • Two split flange halves
  • Supplied without bolt set and O-ring
Save to list

€8.90/ pieceexcl. VAT

€10.77incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
HF
Flange type
Split flange
Pressure class
6000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
420 bar
Fastening screws
M 8x30
Weight
0.08 kg
A
32.5 mm
B
24.4 mm
C
40.5 mm
D
56 mm
E
9.1 mm
F
23.5 mm
H
16 mm
I
7.2 mm
L
9 mm
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 05/11/2026