




€8.35/ pieceexcl. VAT
€10.10incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 6000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 420 bar |
Fastening screws | M 8x30 |
Weight | 0.08 kg |
A | 32.5 mm |
B | 24.4 mm |
C | 40.5 mm |
D | 56 mm |
E | 9.1 mm |
F | 23.5 mm |
H | 16 mm |
I | 7.2 mm |
L | 9 mm |
€2.41/ pieceexcl. VAT
€2.92incl. VAT
2661 In stock - Estimated delivery date 04/11/2026