




€9.30/ pieceexcl. VAT
€11.25incl. VAT
Sold per: 290Min. order: 290
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Zinc Plated |
Max. operation pressure | 280 bar |
Fastening screws | M 10x30 |
Weight | 0.15 kg |
A | 51.6 mm |
B | 43.7 mm |
C | 58.7 mm |
D | 79 mm |
E | 15.1 mm |
F | 35.5 mm |
H | 16 mm |
I | 7.5 mm |
L | 11 mm |
€3.95/ pieceexcl. VAT
€4.78incl. VAT
1287 In stock - Estimated delivery date 05/11/2026