




€9.95/ pieceexcl. VAT
€12.04incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | HF |
Flange type | Split flange |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 320 bar |
Fastening screws | M 10x30 |
Weight | 0.1 kg |
A | 45.3 mm |
B | 38.5 mm |
C | 52.4 mm |
D | 70 mm |
E | 13.1 mm |
F | 29 mm |
H | 16 mm |
I | 7.5 mm |
L | 11 mm |
€3.54/ pieceexcl. VAT
€4.28incl. VAT
1006 In stock - Estimated delivery date 04/11/2026