HAVIT

HAVIT SAE split flange half flat set HF-3002-ZiNi

  • ERIKS:14310730
Image 1
Image 2
Image 1
Image 2
Includes:
  • Two split flange halves
  • Supplied without bolt set and O-ring
Save to list

€8.80/ pieceexcl. VAT

€10.65incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
HF
Flange type
Split flange
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
350 bar
Fastening screws
M 10x30
Weight
0.07 kg
A
38.9 mm
B
32.4 mm
C
47.6 mm
D
65 mm
E
11.15 mm
F
26 mm
H
14 mm
I
6.2 mm
L
11 mm
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 05/11/2026