HAVIT

HAVIT SAE socket weld flange companion GFS-407S

  • ERIKS:14310480
Image 1
Image 2
Image 1
Image 2
Save to list

€136.50/ pieceexcl. VAT

€165.17incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE socket weld flange companion
Pressure class
6000 psi
SAE flange size
2.1/2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
8.3 kg
A
76.6 mm
B
63 mm
C
123.8 mm
D
180 mm
E
58.8 mm
F
152 mm
G
80 mm
H
45 mm
I
30 mm
M
M 24
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

810 In stock - Estimated delivery date 06/11/2026