HAVIT

HAVIT SAE socket weld flange companion GFS-406S

  • ERIKS:14310451
Image 1
Image 2
Image 1
Image 2
Save to list

€59.40/ pieceexcl. VAT

€71.87incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE socket weld flange companion
Pressure class
6000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
2.45 kg
A
61 mm
B
51 mm
C
96.8 mm
D
134 mm
E
44.5 mm
F
114 mm
G
65 mm
H
37 mm
I
24 mm
M
M 20
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2886 In stock - Estimated delivery date 06/11/2026