HAVIT

HAVIT SAE socket weld flange companion GFS-404S-A38B28

  • ERIKS:14717217
Image 1
Image 2
Image 1
Image 2
Save to list

€66.80/ pieceexcl. VAT

€80.83incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE socket weld flange companion
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
1.2 kg
A
38.3 mm
B
28 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F
78 mm
G
45 mm
H
27 mm
I
25 mm
M
M 14