HAVIT

HAVIT SAE socket weld flange companion GFS-100S

  • ERIKS:14309808
Image 1
Image 2
Image 1
Image 2
Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE socket weld flange companion
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
350 bar
Weight
0.39 kg
A
27.2 mm
B
19 mm
C
47.6 mm
D
65 mm
E
22.3 mm
F
50 mm
G
36 mm
H
18 mm
I
19 mm
M
M 10
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3199 In stock - Estimated delivery date 06/11/2026