HAVIT

HAVIT SAE socket weld flange AFS-401S-A20

  • ERIKS:14717171
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€20.50/ pieceexcl. VAT

€24.81incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE socket weld flange
Pressure class
6000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
420 bar
Weight
0.26 kg
A
20.3 mm
B
13 mm
C
40.5 mm
D
54 mm
E
18.2 mm
F
46 mm
G
36 mm
H
16 mm
I
19 mm
L
9 mm
M
M 8x30