HAVIT

HAVIT SAE socket weld flange AFS-106S-A50

  • ERIKS:14717218
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€35.00/ pieceexcl. VAT

€42.35incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE socket weld flange
Pressure class
3000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
210 bar
Weight
1.05 kg
A
50.5 mm
B
38 mm
C
69.9 mm
D
93 mm
E
35.7 mm
F
78 mm
G
45 mm
H
25 mm
I
24 mm
L
13.5 mm
M
M 12x45