HAVIT

HAVIT SAE socket weld flange AFS-104S

  • ERIKS:14306819
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€18.30/ pieceexcl. VAT

€22.14incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE socket weld flange
Pressure class
3000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Max. operation pressure
280 bar
Weight
0.66 kg
A
42.8 mm
B
32 mm
C
58.7 mm
D
79 mm
E
30.2 mm
F
68 mm
G
41 mm
H
21 mm
I
22 mm
L
11.5 mm
M
M 10x40
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 05/11/2026