




€12.70/ pieceexcl. VAT
€15.37incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | BLO |
Flange type | SAE plug |
Pressure class | 3000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 160 bar |
Weight | 0.17 kg |
A1 | 60.3 mm |
H | 8 mm |