




€4.04/ pieceexcl. VAT
€4.89incl. VAT
10 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | BL |
Flange type | SAE plug |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 250 bar |
Weight | 0.09 kg |
A1 | 41.3 mm |
H | 8.8 mm |