




€14.60/ pieceexcl. VAT
€17.67incl. VAT
12 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | BL |
Flange type | SAE plug |
Pressure class | 3000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Zinc-Nickel |
Max. operation pressure | 210 bar |
Weight | 0.29 kg |
A1 | 71.4 mm |
H | 9.6 mm |