HAVIT

HAVIT SAE plug with groove BL-3002-ZiNi

  • ERIKS:14308348
Image 1
Image 2
Image 1
Image 2
Save to list

€4.06/ pieceexcl. VAT

€4.91incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
BL
Flange type
SAE plug
Pressure class
3000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Max. operation pressure
210 bar
Weight
0.05 kg
A1
38.1 mm
H
6.8 mm