HAVIT

HAVIT SAE pipe threaded flange NPT-companion GFS-401N-012

  • ERIKS:14473832
Image 1
Image 2
Image 1
Image 2
Save to list

€18.60/ pieceexcl. VAT

€22.51incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE NPT counter flange
Pressure class
6000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
1/2" NPT
Max. operation pressure
420 bar
Weight
0.26 kg
A
1/2" NPT
B
13 mm
C
40.5 mm
D
54 mm
E
18.2 mm
F
46 mm
G
36 mm
H
16 mm
I
19 mm
M
M 8
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 09/11/2026