HAVIT

HAVIT SAE pipe threaded flange NPT-companion GFS-112N

  • ERIKS:14310115
Image 1
Image 2
Image 1
Image 2
Save to list

€52.30/ pieceexcl. VAT

€63.28incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE NPT counter flange
Pressure class
3000 psi
SAE flange size
3 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
3" NPT
Max. operation pressure
160 bar
Weight
2.15 kg
A
3" NPT
B
73 mm
C
106.4 mm
D
134 mm
E
61.9 mm
F
124 mm
G
50 mm
H
27 mm
I
34 mm
M
M 16
Spare parts & accessories

€9.14/ pieceexcl. VAT

€11.06incl. VAT

21 In stock - Estimated delivery date 09/11/2026