HAVIT

HAVIT SAE pipe threaded flange BSP-companion GFS-406G-112

  • ERIKS:14310437
Image 1
Image 2
Image 1
Image 2
Save to list

€66.60/ pieceexcl. VAT

€80.59incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE BSP counter flange
Pressure class
6000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 1.1/2"
Max. operation pressure
420 bar
Weight
2.55 kg
A
G 1.1/2"
B
38 mm
C
96.8 mm
D
134 mm
E
44.5 mm
F
114 mm
G
65 mm
H
37 mm
I
30 mm
M
M 20
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2878 In stock - Estimated delivery date 09/11/2026