HAVIT

HAVIT SAE pipe threaded flange BSP-companion GFS-405G-114

  • ERIKS:14310395
Image 1
Image 2
Image 1
Image 2
Save to list

€45.30/ pieceexcl. VAT

€54.81incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE BSP counter flange
Pressure class
6000 psi
SAE flange size
1.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 1.1/4"
Max. operation pressure
420 bar
Weight
1.75 kg
A
G 1.1/4"
B
32 mm
C
79.3 mm
D
112 mm
E
36.5 mm
F
94 mm
G
50 mm
H
30 mm
I
28 mm
M
M 16
Spare parts & accessories

€4.83/ pieceexcl. VAT

€5.84incl. VAT

1805 In stock - Estimated delivery date 10/11/2026