HAVIT

HAVIT SAE pipe threaded flange BSP-companion GFS-404G-100

  • ERIKS:14310361
Image 1
Image 2
Image 1
Image 2
Save to list

€30.10/ pieceexcl. VAT

€36.42incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE BSP counter flange
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 1"
Max. operation pressure
420 bar
Weight
1.3 kg
A
G 1"
B
25 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F
78 mm
G
45 mm
H
27 mm
I
25 mm
M
M 14
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1037 In stock - Estimated delivery date 09/11/2026