HAVIT

HAVIT SAE pipe threaded flange BSP-companion GFS-402G-ZiNi

  • ERIKS:14310290
Image 1
Image 2
Image 1
Image 2
Save to list

€22.20/ pieceexcl. VAT

€26.86incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE BSP counter flange
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Zinc-Nickel
Thread form
BSP
Thread Size
G 3/4"
Max. operation pressure
420 bar
Weight
0.5 kg
A
G 3/4"
B
19 mm
C
50.8 mm
D
71 mm
E
23.8 mm
F
55 mm
G
35 mm
H
21 mm
I
22 mm
M
M 10
Spare parts & accessories

€2.89/ pieceexcl. VAT

€3.50incl. VAT

3189 In stock - Estimated delivery date 10/11/2026