




€134.50/ pieceexcl. VAT
€162.75incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | GFS |
Flange type | SAE BSP counter flange |
Pressure class | 3000 psi |
SAE flange size | 5 in |
Material | Steel |
Surface protection | Untreated |
Thread form | BSP |
Thread Size | G 5" |
Max. operation pressure | 35 bar |
Weight | 5.8 kg |
A | G 5" |
B | 120 mm |
C | 152.4 mm |
D | 184 mm |
E | 92.1 mm |
F | 180 mm |
G | 50 mm |
H | 28 mm |
I | 30 mm |
M | M 16 |
€16.79/ pieceexcl. VAT
€20.32incl. VAT
285 In stock - Estimated delivery date 09/11/2026