HAVIT

HAVIT SAE pipe threaded flange BSP-companion GFS-108G-112

  • ERIKS:14310011
Image 1
Image 2
Image 1
Image 2
Save to list

€36.10/ pieceexcl. VAT

€43.68incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
GFS
Flange type
SAE BSP counter flange
Pressure class
3000 psi
SAE flange size
2 in
Material
Steel
Surface protection
Untreated
Thread form
BSP
Thread Size
G 1.1/2"
Max. operation pressure
210 bar
Weight
1.25 kg
A
G 1.1/2"
B
38 mm
C
77.8 mm
D
102 mm
E
42.9 mm
F
90 mm
G
45 mm
H
25 mm
I
26 mm
M
M 12
Spare parts & accessories

€5.79/ pieceexcl. VAT

€7.01incl. VAT

2878 In stock - Estimated delivery date 09/11/2026