




€43.40/ pieceexcl. VAT
€52.51incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 6000 psi |
SAE flange size | 1.1/2 in |
Material | Steel |
Surface protection | Untreated |
Thread form | NPT |
Thread Size | 1.1/2" NPT |
Max. operation pressure | 420 bar |
Fastening screws | M 16x50 |
Weight | 1.65 kg |
A | 1.1/2" NPT |
B | 38 mm |
C | 79.3 mm |
D | 112 mm |
E | 36.5 mm |
F | 94 mm |
G | 50 mm |
H | 30 mm |
I | 28 mm |
L | 17 mm |
M | M 16x50 |
€4.83/ pieceexcl. VAT
€5.84incl. VAT
1805 In stock - Estimated delivery date 05/11/2026