HAVIT

HAVIT SAE NPT pipe threaded flange AFS-404N

  • ERIKS:14307845
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€29.30/ pieceexcl. VAT

€35.45incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE NPT pipe threaded flange
Pressure class
6000 psi
SAE flange size
1.1/4 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
1.1/4" NPT
Max. operation pressure
420 bar
Fastening screws
M 14x50
Weight
1.2 kg
A
1.1/4" NPT
B
32 mm
C
66.6 mm
D
95 mm
E
31.8 mm
F
78 mm
G
45 mm
H
27 mm
I
25 mm
L
15 mm
M
M 14x50
Spare parts & accessories

€3.95/ pieceexcl. VAT

€4.78incl. VAT

1287 In stock - Estimated delivery date 05/11/2026