HAVIT

HAVIT SAE NPT pipe threaded flange AFS-401N-038

  • ERIKS:14473825
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€17.80/ pieceexcl. VAT

€21.54incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE NPT pipe threaded flange
Pressure class
6000 psi
SAE flange size
1/2 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
3/8" NPT
Max. operation pressure
420 bar
Fastening screws
M 8x30
Weight
0.29 kg
A
3/8" NPT
B
13 mm
C
40.5 mm
D
54 mm
E
18.2 mm
F
46 mm
G
36 mm
H
16 mm
I
19 mm
L
9 mm
M
M 8x30
Spare parts & accessories

€2.41/ pieceexcl. VAT

€2.92incl. VAT

2661 In stock - Estimated delivery date 05/11/2026