




€76.20/ pieceexcl. VAT
€92.20incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AFS |
Flange type | SAE NPT pipe threaded flange |
Pressure class | 3000 psi |
SAE flange size | 4 in |
Material | Steel |
Surface protection | Untreated |
Thread form | NPT |
Thread Size | 4" NPT |
Max. operation pressure | 35 bar |
Fastening screws | M 16x50 |
Weight | 2.85 kg |
A | 4" NPT |
B | 99 mm |
C | 130.2 mm |
D | 162 mm |
E | 77.8 mm |
F | 146 mm |
G | 48 mm |
H | 27 mm |
I | 34 mm |
L | 17.5 mm |
M | M 16x50 |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
446 In stock - Estimated delivery date 05/11/2026