HAVIT

HAVIT SAE NPT pipe threaded flange AFS-110N

  • ERIKS:14307174
Image 1
Image 2
Image 1
Image 2
Supplied without bolt set and O-ring.
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
AFS
Flange type
SAE NPT pipe threaded flange
Pressure class
3000 psi
SAE flange size
2.1/2 in
Material
Steel
Surface protection
Untreated
Thread form
NPT
Thread Size
2.1/2" NPT
Max. operation pressure
175 bar
Fastening screws
M 12x45
Weight
1.4 kg
A
2.1/2" NPT
B
63 mm
C
88.9 mm
D
114 mm
E
50.8 mm
F
105 mm
G
50 mm
H
25 mm
I
30 mm
L
13.5 mm
M
M 12x45
Spare parts & accessories

€7.19/ pieceexcl. VAT

€8.70incl. VAT

810 In stock - Estimated delivery date 05/11/2026