




€23.60/ pieceexcl. VAT
€28.56incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 6000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Untreated |
Weight | 1.27 kg |
C | 152.4 mm |
D | 208 mm |
E | 71.6 mm |
F | 178 mm |
H | 6 mm |
L | 33 mm |