




€13.30/ pieceexcl. VAT
€16.09incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 6000 psi |
SAE flange size | 2 in |
Material | Steel |
Surface protection | Untreated |
Weight | 0.51 kg |
C | 96.8 mm |
D | 133 mm |
E | 44.5 mm |
F | 114 mm |
H | 6 mm |
L | 21 mm |