HAVIT

HAVIT SAE locking sheet with o-ringgroove APO-403

  • ERIKS:14308291
Image 1
Image 2
Image 1
Image 2
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
APO
Flange type
SAE locking sheet
Pressure class
6000 psi
SAE flange size
1 in
Material
Steel
Surface protection
Untreated
Weight
0.187 kg
C
57.2 mm
D
81 mm
E
27.8 mm
F
70 mm
H
6 mm
L
13 mm