HAVIT

HAVIT SAE locking sheet with o-ringgroove APO-402

  • ERIKS:14308289
Image 1
Image 2
Image 1
Image 2
Save to list

€7.65/ pieceexcl. VAT

€9.26incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HAVIT
Series
APO
Flange type
SAE locking sheet
Pressure class
6000 psi
SAE flange size
3/4 in
Material
Steel
Surface protection
Untreated
Weight
0.141 kg
C
50.8 mm
D
71 mm
E
23.8 mm
F
60 mm
H
6 mm
L
11 mm