




€6.80/ pieceexcl. VAT
€8.23incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 1.1/4 in |
Material | Steel |
Surface protection | Untreated |
Weight | 0.183 kg |
C | 58.7 mm |
D | 79 mm |
E | 30.2 mm |
F | 68 mm |
H | 6 mm |
L | 11 mm |