




€6.50/ pieceexcl. VAT
€7.87incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 1 in |
Material | Steel |
Surface protection | Untreated |
Weight | 0.138 kg |
C | 52.4 mm |
D | 70 mm |
E | 26.2 mm |
F | 60 mm |
H | 6 mm |
L | 11 mm |