




€6.15/ pieceexcl. VAT
€7.44incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Untreated |
Weight | 0.106 kg |
C | 47.6 mm |
D | 65 mm |
E | 22.3 mm |
F | 50 mm |
H | 6 mm |
L | 11 mm |