




€5.85/ pieceexcl. VAT
€7.08incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | APO |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 1/2 in |
Material | Steel |
Surface protection | Untreated |
Weight | 0.078 kg |
C | 38.1 mm |
D | 54 mm |
E | 17.5 mm |
F | 45.6 mm |
H | 6 mm |
L | 9 mm |