




€12.00/ pieceexcl. VAT
€14.52incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 6000 psi |
SAE flange size | 2.1/2 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.65 kg |
C | 123.8 mm |
D | 180 mm |
E | 58.8 mm |
F | 152 mm |
H | 4 mm |
L | 26 mm |
€11.50/ pieceexcl. VAT
€13.92incl. VAT
10 In stock - Estimated delivery date 05/11/2026