




€7.30/ pieceexcl. VAT
€8.83incl. VAT
50 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 6000 psi |
SAE flange size | 3/4 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.1 kg |
C | 50.8 mm |
D | 71 mm |
E | 23.8 mm |
F | 60 mm |
H | 4 mm |
L | 11 mm |
€3.71/ pieceexcl. VAT
€4.49incl. VAT
10 In stock - Estimated delivery date 04/11/2026