




€10.10/ pieceexcl. VAT
€12.22incl. VAT
16 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HAVIT |
Series | AP |
Flange type | SAE locking sheet |
Pressure class | 3000 psi |
SAE flange size | 3 in |
Material | Steel |
Surface protection | Zinc Plated |
Weight | 0.43 kg |
C | 106.4 mm |
D | 134 mm |
E | 61.9 mm |
F | 130 mm |
H | 4 mm |
L | 17 mm |
€7.65/ pieceexcl. VAT
€9.26incl. VAT
10 In stock - Estimated delivery date 05/11/2026